Zoro Homepage

Hose Clamp, GP, SAE 6,305SS, PK200

  • Mfr # 63006H

  • Zoro # G9329737


product price: $413.99
/pk 200, $2.07/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
305 SS
Max. Clamp Dia.
25/32"
Min. Clamp Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63006H
Zoro #
G9329737
UPC #
12949630064
Country of Origin
United States

Dimensions

Max. Clamp Dia.
25/32"
Min. Clamp Dia.
7/16"
Hose Clamp Band Width
1/2"
Screw Size
5/16"

Details

Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
305 SS
SAE Number
SAE 6
Item
Hose Clamp,GP,SAE 6,305SS,PK200
ITEM
GP

Description

Hose Clamp,GP,SAE 6,305SS,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.