Hose Clamp, GP, SAE 6, Zinc, PK200
Mfr # 62006H
Zoro # G9329043
product price: $291.99
/pk 200, $1.46/ea
Free Shipping & Returns
Key Features
Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
Carbon Zinc Plated
Max. Clamp Dia.
25/32"
Min. Clamp Dia.
7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62006H
Zoro #
G9329043
UPC #
12949620065
Country of Origin
United States
Dimensions
Max. Clamp Dia.
25/32"
Min. Clamp Dia.
7/16"
Hose Clamp Band Width
1/2"
Screw Size
5/16"
Details
Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
Carbon Zinc Plated
SAE Number
SAE 6
Item
Hose Clamp,GP,SAE 6,Zinc,PK200
Product Type
Hose Clamp,GP,SAE 6,Zinc,PK200
ITEM
GP
Description
Hose Clamp,GP,SAE 6,Zinc,PK200, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.