Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, HD, SAE 52,305SS, PK200

  • Mfr # 300 52 H

  • Zoro # G9331137


product price: $509.99
/pk 200, $2.55/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
305 SS
Max. Clamp Dia.
3 3/4"
Min. Clamp Dia.
2 13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300 52 H
Zoro #
G9331137
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
3 3/4"
Min. Clamp Dia.
2 13/16"
Hose Clamp Band Width
9/16"
Screw Size
5/16"

Details

Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
305 SS
SAE Number
SAE 52
Item
Hose Clamp,HD,SAE 52,305SS,PK200
Product Type
Hose Clamp,HD,SAE 52,305SS,PK200
ITEM
HD

Description

Hose Clamp,HD,SAE 52,305SS,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.