Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Hi-Torque, No1100, 410SS, PK50

  • Mfr # HTM 1100 B

  • Zoro # G9332430


product price: $531.99
/pk 50, $10.64/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
410 SS
Max. Clamp Dia.
11 1/8"
Min. Clamp Dia.
10 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTM 1100 B
Zoro #
G9332430
UPC #
12949072734
Country of Origin
United States

Dimensions

Max. Clamp Dia.
11 1/8"
Min. Clamp Dia.
10 1/4"
Hose Clamp Band Width
5/8"
Screw Size
5/16"

Details

Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
410 SS
SAE Number
No1100
Item
Hose Clamp,Hi-Torque,No1100,410SS,PK50
ITEM
Hi-Torque

Description

Hose Clamp,Hi-Torque,No1100,410SS,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.