Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Mini, SAE 4,410SS, PK500

  • Mfr # 3604

  • Zoro # G9328842


product price: $649.99
/pk 500, $1.30/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
301 SS
Hose Clamp Housing Material
301 SS
Hose Clamp Screw Material
410 SS
Max. Clamp Dia.
5/8"
Min. Clamp Dia.
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3604
Zoro #
G9328842
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
5/8"
Min. Clamp Dia.
7/32"
Hose Clamp Band Width
5/16"
Screw Size
1/4"

Details

Hose Clamp Band Material
301 SS
Hose Clamp Housing Material
301 SS
Hose Clamp Screw Material
410 SS
SAE Number
SAE 4
Item
Hose Clamp,Mini,SAE 4,410SS,PK500
ITEM
Mini

Description

Hose Clamp,Mini,SAE 4,410SS,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.