Zoro Homepage

Hose Clamp, Mini, SAE 5,410SS, PK1000

  • Mfr # 3605 B LIN

  • Zoro # G9328809


product price: $1,699.99
/pk 1000, $1.70/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
301 SS
Hose Clamp Housing Material
301 SS
Hose Clamp Screw Material
410 SS
Max. Clamp Dia.
11/16"
Min. Clamp Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3605 B LIN
Zoro #
G9328809
UPC #
12949360053
Country of Origin
United States

Dimensions

Max. Clamp Dia.
11/16"
Min. Clamp Dia.
1/2"
Hose Clamp Band Width
5/16"
Screw Size
1/4"

Details

Hose Clamp Band Material
301 SS
Hose Clamp Housing Material
301 SS
Hose Clamp Screw Material
410 SS
SAE Number
SAE 5
Item
Hose Clamp,Mini,SAE 5,410SS,PK1000
ITEM
Mini

Description

Hose Clamp,Mini,SAE 5,410SS,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.