Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clmp Assrtmnt, SAE 04-40,316 SS Scrw

  • Mfr # KK-66000

  • Zoro # G7836549


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
316 SS Band
Hose Clamp Housing Material
316 SS Band
Hose Clamp Screw Material
316 SS Hex Screw
SAE Number
04,06,08,10,12,16,24,36 & 40
Includes
100 clamps, Sizes 04 to 40 with a range from 7/32" to 3", 1/4" & 5/16" nut drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-66000
Zoro #
G7836549
UPC #
-
Country of Origin
United States

Dimensions

Hose Clamp Band Width
1/2"
Screw Size
1/4" & 5/16"

Details

Hose Clamp Band Material
316 SS Band
Hose Clamp Housing Material
316 SS Band
Hose Clamp Screw Material
316 SS Hex Screw
SAE Number
04,06,08,10,12,16,24,36 & 40
Includes
100 clamps, Sizes 04 to 40 with a range from 7/32" to 3", 1/4" & 5/16" nut drivers
Item
Hose Clamp Assortment,SAE 04-40,316 SS Screw
ITEM
Hose Clamp Kit

Description

Hose Clamp Assortment,SAE 04-40,316 SS Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.