
Jet Aero-Seal Clamps, 3-1/8In - 6In Range, Sae 88, 300 Ss Band And Screw
Mfr # 600 88 H
Zoro # G413817735
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
Key Features
Hose Clamp Band Material
300 SS Band and Screw
Max. Clamp Dia.
6 in
SAE Number
88
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600 88 H
Zoro #
G413817735
UPC #
-
Country of Origin
United States
Dimensions
Max. Clamp Dia.
6 in
Min. Clamp Dia.
3-1/8 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Details
Hose Clamp Band Material
300 SS Band and Screw
SAE Number
88
Description
- • Designed for quick assembly
- • 9/16" SS band with arcial perforations for added strength
- • Quadra-lock construction enables far more tightening torque to be delivered to the band perforations
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.