Liner Hose Clamp SAE 8, Zinc, PK10
Mfr # 9208H
Zoro # G9330078
product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns
Key Features
Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
Carbon Zinc Plated
Max. Clamp Dia.
29/32"
Min. Clamp Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9208H
Zoro #
G9330078
UPC #
12949174001
Country of Origin
United States
Dimensions
Max. Clamp Dia.
29/32"
Min. Clamp Dia.
1/2"
Hose Clamp Band Width
1/2"
Screw Size
5/16"
Details
Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
Carbon Zinc Plated
SAE Number
SAE 8
Item
Liner Hose Clamp SAE 8,Zinc,PK100
Product Type
Liner Hose Clamp SAE 8,Zinc,PK100
ITEM
Liner
Description
Liner Hose Clamp SAE 8, Zinc, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.