Military Ordinance Hose Clamps, Fed Supply Class 4730, 7/16In - 25/32In Range

  • Mfr # MS35842-10 B

  • Zoro # G013817708


product price: $1.89
/ea
Sold in multiples of 10 for $18.90

Key Features

Hose Clamp Band Material
300 SS Band, 410 SS Screw
Max. Clamp Dia.
25/32 in
Hose Clamp Band Width
9/16 in
Standards
Federal Supply Class 4730, SAE J1508 Type F
Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35842-10 B
Zoro #
G013817708
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
25/32 in
Min. Clamp Dia.
7/16 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in

Details

Hose Clamp Band Material
300 SS Band, 410 SS Screw
Standards
Federal Supply Class 4730, SAE J1508 Type F

Description

  • • Meets Government Standard MS35842
  • • Meets Federal Supply Class 4730
  • • Meets SAE Standard J1508 Type F
  • • 9/16" SS band with arcial perforations for added strength

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.