DOT Label Assorted
Mfr # OEMLSS2953.60EA001R
Zoro # G4757365
product price: $14.99
/eaKey Features
Material
Paper
Legend
Assorted
Label Height
4 in
Label Width
4 in
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OEMLSS2953.60EA001R
Zoro #
G4757365
UPC #
-
Country of Origin
United States
Dimensions
Label Height
4 in
Label Width
4 in
Details
Item
DOT Container Label
Material
Paper
Legend
Assorted
Language
English
Color
Assorted
Hazard Class
Label & Placard Kits
Message
Various DOT Classes
Labels per Roll
28
Includes
DOT/UN Product Form
Label
Container Label/Placard Type
Hazardous Class
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Label, Message Various DOT Classes, Label Width 4 in, Label Height 4 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.