
102 LB PRODUCTION ICE MACHINE
Mfr # CB425AHCAWS
Zoro # G522843458
product price: $3,182.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB425AHCAWS
Zoro #
G522843458
UPC #
-
Country of Origin
Italy
Description
The CB425A HC AWS is a professional-grade under-counter (or benchtop) ice cube machine built to meet the needs of bars, restaurants, hotels, cafes, and busy beverage stations requiring a steady, reliable supply of clear, high-quality ice cubes. Its compact yet robust design makes it suitable where space is limited but performance and reliability are essential. Key Features & Design Produces compact, crystal-clear ice cubes of approx. 13 grams each - ideal for cocktails, soft drinks, iced coffees, or beverage service where cube clarity and consistency matter. Self-contained, air-cooled refrigeration using environmentally friendly R290 gas - means no external condenser is required; installation is simpler and flexible. Built with high-quality food-grade stainless steel (AISI 304), with a Scotch Brite finish - strong, corrosion-resistant and easy to clean, suitable for demanding commercial use. Rounded interior surfaces and an insulated storage bin help maintain ice hygiene and make cleaning and sanitation much easier. Equipped with a retractable insulated door and adjustable stainless-steel feet - ensuring stable, level installation even on uneven floors and preserving ice quality while stored. Electromechanical ON/OFF control and simple operation - ideal for busy kitchens or bar environments where ease of use and reliability are priorities. Automatic Washing System (AWS): the unit features a self-cleaning and descaling cycle - in about 1.5 hours, the machine cleans itself internally, reducing maintenance effort and prolonging machine life. Performance & Capacity Ice production capacity: approx. 108 lb (Approx. 49 kg) per 24 hours under standard ambient conditions - sufficient for medium-size bars, restaurants, or cafes. Storage bin capacity: holds up to 55 lb (Approx. 25 kg) of ice - ensures a buffer of ready-made ice for busy service periods. Electrical specs: 115 V, 380 W, draws 4 A - compatible with standard commercial kitchen power outlets (NEMA 5-15P). Physical dimensions: Height Approx. 31.6in, Depth Approx. 23in, Width Approx. 19.5in - compact enough to fit under counters or in tight spaces without sacrificing capacity. Weight: about 123.5 lb (Approx. 56 kg) - heavy enough for stability but manageable for standard commercial installation. Why It's a Strong Choice The CB425A HC AWS stands out for combining reliable ice production, compact footprint, durability, and ease of maintenance. It's particularly suited for establishments where space is tight but demand for quality ice is high: cocktail bars, cafes, small-to-mid sized restaurants, hotel lounges, or catering operations. The self-contained design and built-in storage bin mean you don't need extra freezer space - and the self-cleaning cycle reduces downtime and labor. With stainless-steel construction and hydrocarbon refrigerant, it offers both food-safe durability and eco-conscious operation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.