Zoro Homepage

62 LB PRODUCTION ICE MACHINE

  • Mfr # CB249AHCAWS

  • Zoro # G422843442


product price: $2,427.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB249AHCAWS
Zoro #
G422843442
UPC #
-
Country of Origin
Italy

Description

The CB249A HC AWS is a commercial-grade under-counter ice cube machine, ideal for bars, restaurants, hotels, cafes, or any foodservice business that needs a steady supply of clear, high-quality ice cubes in a compact footprint. Its robust stainless-steel construction, self-contained refrigeration, and built-in storage bin make it a practical and reliable choice for busy kitchens or beverage stations. Key Features & Design Produces clear, compact 13 g ice cubes, perfect for cocktails, soft drinks, iced coffees, or general beverage service. Air-cooled, self-contained refrigeration using eco-friendly HC R290 refrigerant - no need for a remote condenser. Built-in insulated bin with 20 lb storage capacity, ensuring a reserve of ice is always ready. Simple electromechanical ON/OFF control; adjustable stainless-steel feet for stable placement; rounded internal surfaces for easy cleaning and sanitation. Retractable insulated door helps maintain bin temperature and prevents contamination, preserving ice quality. Compact footprint (approx. 27in H x 18in L x 15.5in W) and moderate weight (Approx. 82 lb), fitting easily under counters or in tight service areas. Performance & Capacity Ice production: up to 79 lb per 24-hour period under standard conditions. Built-in storage bin holds up to 20 lb of ice, supporting moderate service demand. Power: 115 V, 320 W, 3 A - compatible with standard commercial kitchen outlets. Why It's a Good Fit The CB249A HC AWS is ideal for establishments that require a reliable, compact ice-making solution without dedicating large storage or freezer space. It combines consistent ice output, space efficiency, and ease of maintenance. The built-in bin ensures ready ice availability, while the stainless-steel construction and self-contained refrigeration make it durable and low-maintenance for professional use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.