
Brake Pad Set, P24116N
Mfr # P24116N
Zoro # G4396501
product price: $63.49
/eaKey Features
Fits Brand
Teves
Height
67.5 mm
Width (mm)
170.4 mm; 172.3 mm
Thickness (mm)
15.9 mm
Surface Finish
Chamfered and Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P24116N
Zoro #
G4396501
UPC #
886931294998
Country of Origin
Unknown
Dimensions
Height
67.5 mm
Width (mm)
170.4 mm; 172.3 mm
Thickness (mm)
15.9 mm
Details
Item
Brake Pad
Fits Brand
Teves
Surface Finish
Chamfered and Slotted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.