
Brake Pad Set, P28049N
Mfr # P28049N
Zoro # G4390737
product price: $82.03
/ea
Free Shipping & Returns
Key Features
Material
Ceramic, Semi-Metallic
Features
Prepared For Pad Wear Sensor, Chamfered Edges
Includes
Hardware
Thickness (mm)
17 mm
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P28049N
Zoro #
G4390737
UPC #
886931067318
Country of Origin
Unknown
Dimensions
Thickness (mm)
17 mm
Details
Item
Brake Pad
Material
Ceramic, Semi-Metallic
Features
Prepared For Pad Wear Sensor, Chamfered Edges
Includes
Hardware
Dust Level
Low
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.