Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, P49026N

  • Mfr # P49026N

  • Zoro # G600543560


product price: $88.41
/ea
Free Shipping & Returns

Key Features

Fits Brand
Akebono
Includes
Hardware
Height
50.5 mm
Width (mm)
122.2
Thickness (mm)
14.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P49026N
Zoro #
G600543560
UPC #
8020584083352
Country of Origin
Unknown

Dimensions

Height
50.5 mm
Width (mm)
122.2
Thickness (mm)
14.4 mm

Details

Item
Disc Brake Pad Set
Fits Brand
Akebono
Includes
Hardware

Description

Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.