Zoro Homepage

Brake Pad Set, P56082N

  • Mfr # P56082N

  • Zoro # G800543490


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Material
Ceramic, Semi-Metallic
Includes
Hardware
Features
Prepared For Pad Wear Sensor, Chamfered Edges
Thickness (mm)
15 mm
Dust Level
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56082N
Zoro #
G800543490
UPC #
886931293700
Country of Origin
Unknown

Dimensions

Thickness (mm)
15 mm

Details

Material
Ceramic, Semi-Metallic
Includes
Hardware
Features
Prepared For Pad Wear Sensor, Chamfered Edges
Dust Level
Low

Description

Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.