Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, P59064N

  • Mfr # P59064N

  • Zoro # G4391148


product price: $84.92
/ea
Free Shipping & Returns

Key Features

Height
57.7 mm; 62.8 mm
Includes
Hardware
Features
Prepared For Pad Wear Sensor
Thickness (mm)
15.3 mm
Width (mm)
161.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P59064N
Zoro #
G4391148
UPC #
886931295247
Country of Origin
Unknown

Dimensions

Height
57.7 mm; 62.8 mm
Thickness (mm)
15.3 mm
Width (mm)
161.2

Details

Item
Brake Pad
Includes
Hardware
Features
Prepared For Pad Wear Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.