Zoro Homepage

Brake Pad Set, P85103N

  • Mfr # P85103N

  • Zoro # G4395409


product price: $144.95
/ea
Free Shipping & Returns

Key Features

Material
Ceramic, Semi-Metallic
Fits Brand
Brembo
Features
Prepared For Pad Wear Sensor, Chamfered Edges
Thickness (mm)
16 mm
Dust Level
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P85103N
Zoro #
G4395409
UPC #
886931314092
Country of Origin
Unknown

Dimensions

Thickness (mm)
16 mm

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Fits Brand
Brembo
Features
Prepared For Pad Wear Sensor, Chamfered Edges
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.