Shop BRENNAN INDUSTRIES
See all product information
Create Account
HydHoseAdapt, ORB, 1", Steel, Branch Tee
- Mfr # 6832-16-16-16-NWO-FG
- Zoro # G025055891
product price:Â
$
58.99
/ea
Key Features
Overall Length
2.66 in
Includes O-Ring
Yes
For Hose Type
Hydraulic
Fitting Movement
Rigid
Crimpable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6832-16-16-16-NWO-FG
- Zoro #
- G025055891
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Adapter
- Includes O-Ring
- Yes
- For Hose Type
- Hydraulic
- Fitting Movement
- Rigid
- Crimpable
- No
- Material Grade
- C1045
- Temperature Range
- -40 to 250 Degrees F
- Standards
- SAE J1926
- Fitting Shape
- Branch Tee
- Series
- 6832-NWO-FG
Dimensions
- Overall Length
- 2.66 in
- Thread Size
- 1"-5/16"-12
Description
HydHoseAdapt,ORB,1",Steel,Branch Tee
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.