Shop BRENNAN INDUSTRIES
See all product information
Create Account
Hydraulic Tee Adapter
- Mfr # 6835-08-08-08-NWO-FG
- Zoro # G725055948
product price:Â
$
18.45
/ea
Key Features
Crimpable
No
Includes O-Ring
Yes
Series
6835-NWO-FG
Fitting Shape
Run Tee
Thread Size
3/4"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6835-08-08-08-NWO-FG
- Zoro #
- G725055948
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Adapter
- Crimpable
- No
- Includes O-Ring
- Yes
- Series
- 6835-NWO-FG
- Fitting Shape
- Run Tee
- Temperature Range
- -40 to 250 Degrees F
- For Hose Type
- Hydraulic
- Fitting Movement
- Rigid
- Material Grade
- C1045
- Standards
- SAE J1926
Dimensions
- Thread Size
- 3/4"-16
- Overall Length
- 2.47 in
Description
Hydraulic Tee Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.