Shop BRENNAN INDUSTRIES
See all product information
Create Account
HydraulicHoseAdapter, JIC, 1", SS, Run Tee
- Mfr # 6602-16-16-16-SS
- Zoro # G225056209
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Temperature Range
-425 to 1,200 Degrees F
Thread Size
1"-5/16"-12
For Hose Type
Hydraulic
Fitting Movement
Swivel
Standards
SAE J514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6602-16-16-16-SS
- Zoro #
- G225056209
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Adapter
- Temperature Range
- -425 to 1,200 Degrees F
- For Hose Type
- Hydraulic
- Fitting Movement
- Swivel
- Standards
- SAE J514
- Series
- 6602-FG
- Material Grade
- 316
- Fitting Shape
- Run Tee
- Crimpable
- No
Dimensions
- Thread Size
- 1"-5/16"-12
- Overall Length
- 3.81 in
Description
HydraulicHoseAdapter,JIC,1",SS,Run Tee
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.