Shop BRENNAN INDUSTRIES
See all product information
Create Account
HydraulicHoseAdapter, JIC, 1/2", Steel, Tee
- Mfr # 2603-08-08-10-FG
- Zoro # G025056218
product price:Â
$
10.65
/ea
Key Features
Overall Length
2.66 in
Standards
SAE J514
For Hose Type
Hydraulic
Thread Size
3/4"-16, 7/8"-14
Material Grade
C1045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2603-08-08-10-FG
- Zoro #
- G025056218
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Adapter
- Standards
- SAE J514
- For Hose Type
- Hydraulic
- Material Grade
- C1045
- Temperature Range
- -65 to 500 Degrees F
- Fitting Movement
- Rigid
- Series
- 2603-FG
- Crimpable
- No
- Fitting Shape
- Tee
Dimensions
- Overall Length
- 2.66 in
- Thread Size
- 3/4"-16, 7/8"-14
Description
HydraulicHoseAdapter,JIC,1/2",Steel,Tee
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.