Shop BRENNAN INDUSTRIES
See all product information
Create Account
HydraulicHoseAdapter, JIC, 3/4", Steel, Tee
- Mfr # 2603-12-12-08-FG
- Zoro # G025055631
product price:Â
$
16.05
/ea
Key Features
Fitting Movement
Rigid
Series
2603-FG
For Hose Type
Hydraulic
Material Grade
C1045
Standards
SAE J514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2603-12-12-08-FG
- Zoro #
- G025055631
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Adapter
- Fitting Movement
- Rigid
- Series
- 2603-FG
- For Hose Type
- Hydraulic
- Material Grade
- C1045
- Standards
- SAE J514
- Crimpable
- No
- Temperature Range
- -65 to 500 Degrees F
- Fitting Shape
- Tee
Dimensions
- Overall Length
- 3.32 in
- Thread Size
- 1"-1/16"-12, 3/4"-16
Description
HydraulicHoseAdapter,JIC,3/4",Steel,Tee
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.