Shop BRENNAN INDUSTRIES

Plug, StainlessSteel, Compression3/16in

  • Mfr # N0304-03-SS

  • Zoro # G406597491


product price: 
$
6.49
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Fitting Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0304-03-SS
Zoro #
G406597491
UPC #
-
Country of Origin
India
Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Fitting Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
100 Degrees F
Compatible Tube Hardness
RB 75 to 80
Series
Brennan Instrumentation
System of Measurement
Imperial/Metric
Resistance Properties
Corrosion-Resistant
Material Grade
316
Compatible Fitting Brands
Parker, Swagelok
Plug Drive Style
Hex
Maximum Operating Pressure
5400 psig
Application
Hydraulics, Pneumatics
Compatible Tube Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Silver
Plug Construction
Cored
Fitting Shape
Plug
For Media Type
Gases
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
5,400 psi
Ferrule Type
Double Ferrule
Precleaned Type
Cleaned and Bagged

Description

Compression Fitting Plug, Application Hydraulics, Pneumatics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/16 in, Material Grade 316, Maximum Operating Pressure 5400 psig, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker, Swagelok, Series Brennan Instrumentation, Standards A 213, ASTM A 269, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.