Shop BRENNAN INDUSTRIES
See all product information
Create Account
Front Ferrule, Stainless Steel, 1/16 in
Mfr # N0319-F-01-SS
Zoro # G306597751
product price:Â
$
2.69
/ea
Key Features
Specific Fitting Shape
Front Ferrule
Standards
ASTM A213, ASTM A269
Compatible Tube Wall Thickness
0.028 in
Series
Brennan Instrumentation
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N0319-F-01-SS
- Zoro #
- G306597751
- UPC #
- -
- Country of Origin
- India
- Item
- Compression Fitting Ferrule
- Specific Fitting Shape
- Front Ferrule
- Standards
- ASTM A213, ASTM A269
- Series
- Brennan Instrumentation
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Material
- Stainless Steel
- Compatible Tube Hardness
- 75 RB to 80 RB
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Maximum Operating Temperature
- 1,200 Degrees F
- System of Measurement
- Imperial
- Material Grade
- 316
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Stainless Steel
- Compatible Fitting Connection Type
- Compression
- Color
- Silver
- Fitting Shape
- Front Ferrule
- Precleaned Type
- Cleaned and Bagged
- Product Type
- Compression Fitting Ferrule
- Ferrule Type
- Double Ferrule
- Operating Pressure - Maximum
- 2,951 psi
Description
Compression Fitting Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 1/16 in, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 75 RB to 80 RB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.