Shop BRENNAN INDUSTRIES
See all product information
Create Account
Front Ferrule, Stainless Steel, 10 mm
Mfr # N0319-F-10MM-SS
Zoro # G606597697
product price:Â
$
2.29
/ea
Sold in multiples of 5 for $11.45
Key Features
Specific Fitting Shape
Metric Front Ferrule
Standards
ASTM A213, ASTM A269
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N0319-F-10MM-SS
- Zoro #
- G606597697
- UPC #
- -
- Country of Origin
- India
- Item
- Compression Fitting Ferrule
- Specific Fitting Shape
- Metric Front Ferrule
- Standards
- ASTM A213, ASTM A269
- Fitting Material
- Stainless Steel
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Resistance Properties
- Corrosion-Resistant
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 1,200 Degrees F
- Compatible Tube Hardness
- 75 RB to 80 RB
- Series
- Brennan Instrumentation
- System of Measurement
- Metric
- Material Grade
- 316
- Compatible Tube Material
- Stainless Steel
- Compatible Fitting Connection Type
- Compression
- Color
- Silver
- Fitting Shape
- Front Ferrule
- Product Type
- Compression Fitting Ferrule
- Precleaned Type
- Cleaned and Bagged
- Operating Pressure - Maximum
- 2,951 psi
- Ferrule Type
- Double Ferrule
Description
Compression Fitting Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Metric Front Ferrule, System of Measurement Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 10 mm, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 75 RB to 80 RB