Strt, SS, Tube Stem 1/4 in, ORB 1/4 in

  • Mfr # N2429-04-04-SS
  • Zoro # G206597486
product price: 
$
8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Series
Brennan Instrumentation
Compatible Tube Hardness
RB 75-80
Maximum Operating Pressure
4020 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2429-04-04-SS
Zoro #
G206597486
UPC #
-
Country of Origin
India

Dimensions

Fitting Side A Tube Outer Diameter
1/4 in
Compatible Tube Wall Thickness
0.028 in
Overall Length
1 1/2 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
7/16-20
Thread Size 2
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Series
Brennan Instrumentation
Compatible Tube Hardness
RB 75-80
Maximum Operating Pressure
4020 psi
Fitting Side A Connection Type
Tube Stub
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Minimum Operating Temperature
-20 Degrees F
Material Grade
316
System of Measurement
Imperial/Metric
Application
Hydraulics, Pneumatics
Maximum Operating Temperature
1,200 Degrees F
Fitting Side B Connection Type
Male SAE
Compatible Fitting Brands
Parker A-LOK, Swagelok
Operating Pressure - Maximum
4,020 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Tube Stem
Fitting Side 2 Connection Type
ORB
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Straight
For Media Type
Gases
Ferrule Type
Double Ferrule
Precleaned Type
Cleaned and Bagged
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews