Strt, TubeStem3/8in, PortConnector1/4in

  • Mfr # N2440-06-06-SS
  • Zoro # G206597646
product price: 
$
9.29
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compatible Tube Hardness
RB 75-80
Series
Brennan Instrumentation
Compatible Fitting Brands
Parker A-LOK, Swagelok
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2440-06-06-SS
Zoro #
G206597646
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 in
Fitting Side A Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Fitting Side B Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compatible Tube Hardness
RB 75-80
Series
Brennan Instrumentation
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-20 Degrees F
Material Grade
316
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Maximum Operating Pressure
3326 psi
Fitting Material
Stainless Steel
Application
Hydraulics, Pneumatics
Fitting Side A Connection Type
Tube Stub
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
Port Connector
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube Stem
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Port Connector
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Operating Pressure - Maximum
3,326 psi
Connector Type
Adapter
Ferrule Type
Double Ferrule
Precleaned Type
Cleaned and Bagged

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type Port Connector, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews