Stainless Hydraulic Adapter, 1.39 in L

  • Mfr # 2405-04-04-SS

  • Zoro # G011376078


product price: $13.29
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Stainless Steel
Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
JIC x NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2405-04-04-SS
Zoro #
G011376078
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/4 in x 1/4 in
Thread Size
1/4"-18, 7/16"-20
Overall Length
1.39 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Stainless Hydraulic Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Stainless Steel
Fitting Connection Type
JIC x NPTF
Max. Working Pressure @ 70 F
6,000 psi
Standards
SAE, SAE J514, SAE/JIC 37 degrees
Includes O-Ring
No
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
JIC
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Female

Description

Stainless Hydraulic Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.