Zoro Homepage

Thread Identification Kits, Size 2

  • Mfr # THREAD ID KIT-NPT-UN

  • Zoro # G913332929


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Dimension Type
Inch
Range
1/8"-27 to 2"-11 1/2 NPT, 5/16"-24 to 2"-12 UN
Maximum Size - Inch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THREAD ID KIT-NPT-UN
Zoro #
G913332929
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Maximum Size - Inch
2 in
Minimum Size - Inch
0.125 in
Thread Sizes Measured
1/8"-27 to 2"-11 1/2 NPT, 5/16"-24 to 2"-12 UN
Diameter Measured - Maximum
2 in
Diameter Measured - Minimum
0.125 in

Details

Item
Thread Identification Kits
For Use With
NPT, UN Threads
Material
Aluminum
Finish
Anodized
Range
1/8"-27 to 2"-11 1/2 NPT, 5/16"-24 to 2"-12 UN

Description

Thread Identification Kits, Material Aluminum, Finish Anodized, Dimension Type Inch, For Use With NPT, UN Threads, Maximum Size - Inch 2 in, Maximum Size - Wire Not Applicable, Minimum Size - Inch 0.125 in, Minimum Size - Wire Not Applicable, Number of Holes Not Applicable, Length Not Applicable, Range 1/8 In.-27 to 2 In.-11 1/2 NPT, 5/16 In.-24 to 2 In.-12 UN, Thickness Not Applicable, Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.