J-15 WHT Citrus Squeezer
- Mfr # J-15 WHT
- Zoro # G004067716
product price:Â
$
60.19
/ea
Key Features
Type
Electrical
Capacity
16.91 fl oz
Material
Metal, Plastic
Watts
20 W
Depth
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-15 WHT
- Zoro #
- G004067716
- UPC #
- 710108001013
- Country of Origin
- China
Dimensions
- Depth
- 6-1/2 in
- Width
- 6 in
- Height
- 6 in
Details
- Item
- Electric Juicer
- Type
- Electrical
- Capacity
- 16.91 fl oz
- Material
- Metal, Plastic
- Watts
- 20 W
- Standards
- cUL
- Color
- White
- Special Features
- Non-skid Base
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.