Zoro Homepage

360 CASE FOR MACBOOK AIR13IN

  • Mfr # 2913

  • Zoro # G912090707


product price: $59.35
/ea

Key Features

Width
9 in
Height
1 in
Material
Thermoplastic Polyurethane (TPU) Rubber, Thermoplastic Polyurethane (TPU), Polycarbonate Plastic
Durability
Yellowing Resistant, Impact Resistant, Scratch Proof, Impact Absorbing, Drop Resistant, UV Resistant
Maximum Screen Size Supported
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2913
Zoro #
G912090707
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
1 in
Maximum Screen Size Supported
13 in
Depth
12.7 in

Details

Item
Carrying Case
Material
Thermoplastic Polyurethane (TPU) Rubber, Thermoplastic Polyurethane (TPU), Polycarbonate Plastic
Durability
Yellowing Resistant, Impact Resistant, Scratch Proof, Impact Absorbing, Drop Resistant, UV Resistant
Printed Design/Pattern/Texture
Textured Grip
Closure Type
Latch
Rugged
Yes
Compatibility
Apple - MacBook Air (M1)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.