Zoro Homepage

BOUNCE CASE FOR IPAD MINI6 BLK

  • Mfr # 2869

  • Zoro # G712090723


product price: $31.39
/ea

Key Features

Width
8.4"
Height
9.2"
Material
EVA Foam
Tablet Model Compatibility
iPad mini (6th Generation)
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869
Zoro #
G712090723
UPC #
-
Country of Origin
China

Dimensions

Width
8.4"
Height
9.2"
Depth
1"

Details

Item
Carrying Case
Material
EVA Foam
Tablet Model Compatibility
iPad mini (6th Generation)
Carrying Options
Handle
Durability
Drop Resistant, Impact Absorbing, Impact Resistant
Compatibility
Apple - iPad mini (6th Generation)
Color
Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.