Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EDGE 360 CARRY CASE FOR IPAD A

  • Mfr # 2860

  • Zoro # G812091132


product price: $56.65
/ea

Key Features

Width
8.3"
Height
10.6"
Maximum Screen Size Supported
10.5"
Carrying Options
Handle
Durability
Impact Resistant Corner, Impact Absorbing Corner, Drop Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860
Zoro #
G812091132
UPC #
-
Country of Origin
China

Dimensions

Width
8.3"
Height
10.6"
Maximum Screen Size Supported
10.5"
Depth
0.7"

Details

Item
Carrying Case
Carrying Options
Handle
Durability
Impact Resistant Corner, Impact Absorbing Corner, Drop Resistant
Compatibility
Apple - iPad Air, Pencil
Tablet Model Compatibility
iPad Air
Color
Gray, Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.