Zoro Homepage

EDGE 360 FOR IPAD 5/6 GRAY

  • Mfr # 2812

  • Zoro # G512090787


product price: $65.65
/ea

Key Features

Width
7.4"
Height
10.6"
Tablet Model Compatibility
iPad (6th Generation)
Compatibility
Apple - iPad 9.7" (6th Generation)
Withstand Drop Height
Upto 72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2812
Zoro #
G512090787
UPC #
-
Country of Origin
United States

Dimensions

Width
7.4"
Height
10.6"
Withstand Drop Height
Upto 72"
Depth
2"

Details

Item
Case
Tablet Model Compatibility
iPad (6th Generation)
Compatibility
Apple - iPad 9.7" (6th Generation)
Durability
Impact Resistant, Shock Absorbing, Drop Resistant, Impact Absorbing
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.