Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EDGE 360 SCREEN COVER FOR IPAD

  • Mfr # 1048

  • Zoro # G812090791


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Width
9.41"
Height
10 mil
Material
PET (Film)
Display Size Supported
10.2"
Features
Bubble-free, Easy to Apply, Touch Sensitive, Residue-free Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048
Zoro #
G812090791
UPC #
-
Country of Origin
China

Dimensions

Width
9.41"
Height
10 mil
Display Size Supported
10.2"
Length
6.6"

Details

Item
Screen Protector
Material
PET (Film)
Features
Bubble-free, Easy to Apply, Touch Sensitive, Residue-free Removal
Touch Compatibility
Yes
Durability
Wear Resistant, Scrape Resistant, Scratch Resistant, Dust Resistant
Device Supported
iPad (8th Generation), iPad (9th Generation), iPad (7th generation)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Compatibility
Apple - iPad (7/8/9th Generation)
Display Type Supported
LCD
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.