Zoro Homepage

EDGE FOLIO FOR IPAD 10TH GEN

  • Mfr # 2281

  • Zoro # G912125607


product price: $44.49
/ea

Key Features

Maximum Screen Size Supported
10.9 in
Rugged
Yes
Closure Type
Flap
Durability
Wear Resistant, Impact Resistance, Drop Resistant, Impact Absorbing
Compatibility
Apple - iPad (10th Generation),Pencil (2nd Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2281
Zoro #
G912125607
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.9 in

Details

Item
Carrying Case
Rugged
Yes
Closure Type
Flap
Durability
Wear Resistant, Impact Resistance, Drop Resistant, Impact Absorbing
Compatibility
Apple - iPad (10th Generation),Pencil (2nd Generation)
Tablet Model Compatibility
iPad (10th Generation)
Style
Folio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.