Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EDGE RUGGED 2 HEADPHONES 3.5MM

  • Mfr # 1060

  • Zoro # G712117390


product price: $31.89
/ea

Key Features

Color
Gray
Cable Length
5 ft
Features
Interchangeable Ear Pad, Flexible, Comfortable, Durable, Braided Cable, Rugged
Height
7.3"
Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060
Zoro #
G712117390
UPC #
-
Country of Origin
China

Dimensions

Cable Length
5 ft
Height
7.3"
Length
2.8 in
Width
6.7"
Depth
2.8"

Details

Color
Gray
Item
Headphone
Features
Interchangeable Ear Pad, Flexible, Comfortable, Durable, Braided Cable, Rugged
Corded/Wireless
Corded
Adjustable Headband
Yes
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Application
Communication, Student, Computer, Portable Electronics, School, Classroom
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Connectivity Technology
Wired
Mount Type
Ear-cup
Durability
Chew Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.