
EDGE RUGGED HEADPHONE W/M
Mfr # 1131
Zoro # G312117417
product price: $48.39
/eaKey Features
Color
Gray
Cable Length
6 ft
Features
Braided Cable, Plug and Play, Break Resistant Headband, Tangle-free Cable, Flexible, Comfortable, Interchangeable Ear Pad, Durable, Rugged, In-Line Volume Control; Drop Proof, Chew Resistant
Corded/Wireless
Corded
Adjustable Headband
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1131
Zoro #
G312117417
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Color
Gray
Item
Headset
Features
Braided Cable, Plug and Play, Break Resistant Headband, Tangle-free Cable, Flexible, Comfortable, Interchangeable Ear Pad, Durable, Rugged, In-Line Volume Control; Drop Proof, Chew Resistant
Corded/Wireless
Corded
Adjustable Headband
Yes
Host Interface
Mini-phone (3.5mm)
Application
Computer, Chromebook, Classroom, Portable Electronics, School, Smartphone, Home, Tablet, Notebook
OS Platform
iPadOS
Compatibility
Kindle Fire, Switch
Platform Supported
Mac
Microphone Design
Cheek
Microphone Technology
Uni-directional
Earpiece Design
Over-the-ear, Over-the-head
Earpiece Controls
Volume
Earpiece Type
Binaural
Sound Mode
Stereo
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.