Zoro Homepage

EDGE RUGGED HEADPHONES USB-C

  • Mfr # 1160

  • Zoro # G512117262


product price: $39.39
/ea

Key Features

Color
Gray
Cable Length
5 ft
Features
Durable, Comfortable, Flexible, Braided Cable, Headband; Chew Resistant
Corded/Wireless
Corded
Width
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1160
Zoro #
G512117262
UPC #
-
Country of Origin
China

Dimensions

Cable Length
5 ft
Width
6.7 in
Height
7.3 in
Length
2.8 in

Details

Color
Gray
Item
Headphone
Features
Durable, Comfortable, Flexible, Braided Cable, Headband; Chew Resistant
Corded/Wireless
Corded
Earpiece Design
Over-the-ear, Over-the-head
Host Interface
USB Type C
Earpiece Type
Binaural
Sound Mode
Stereo
Application
Student

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.