Zoro Homepage

EDGE360 FOR IPAD 10.2 9G/8G/7G

  • Mfr # 2890

  • Zoro # G716081956


product price: $56.95
/ea

Key Features

Tablet Model Compatibility
iPad (9th Generation), iPad (8th Generation), iPad (7th Generation)
Withstand Drop Height
Upto 72"
Width
7.8"
Rugged
Yes
Material
Thermoplastic Polyurethane (TPU), Polycarbonate, Polyethylene Terephthalate (PET)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2890
Zoro #
G716081956
UPC #
730791289000
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 72"
Width
7.8"
Height
10.8"
Depth
0.8"

Details

Item
Case
Tablet Model Compatibility
iPad (9th Generation), iPad (8th Generation), iPad (7th Generation)
Rugged
Yes
Material
Thermoplastic Polyurethane (TPU), Polycarbonate, Polyethylene Terephthalate (PET)
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Durability
Drop Resistant, Skid Resistant, Impact Resistant, Bump Resistant, Impact Absorbing, Scratch Resistant
Color
Red, Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.