Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROTECT+ FOR IPAD MINI 6TH GEN

  • Mfr # 6044

  • Zoro # G312091151


product price: $63.85
/ea

Key Features

Width
8.6"
Height
0.9"
Compatibility
Apple - iPad Mini (6th Generation)
Carrying Options
Hand Strap, Shoulder Strap
Package Contents
Protect+ For iPad Mini (6th Generation) Screen Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6044
Zoro #
G312091151
UPC #
73079160440
Country of Origin
China

Dimensions

Width
8.6"
Height
0.9"
Depth
6.2"

Details

Item
Carrying Case
Compatibility
Apple - iPad Mini (6th Generation)
Carrying Options
Hand Strap, Shoulder Strap
Package Contents
Protect+ For iPad Mini (6th Generation) Screen Protector
Adjustable Strap
Yes
Qi Wireless Ready
Yes
Durability
Dirt Resistant, Scratch Resistant, Water Resistant, Drop Resistant
Tablet Model Compatibility
iPad mini (6th Generation)
Rugged
Yes
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.