
RUGGED 2 HEADPHONES WITH MIC 3.5MM JACK
Mfr # 1131
Zoro # G014907583
product price: $50.29
/eaKey Features
Color
Gray
Cable Length
6 ft
Features
Durable, Braided Cable, Interchangeable Ear Pad, Flexible, In-Line Volume Control, Tangle-free Cable, Break Resistant Headband, Rugged, Comfortable, Plug and Play
Corded/Wireless
Corded
Microphone Technology
Uni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1131
Zoro #
G014907583
UPC #
730791113107
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Color
Gray
Item
Headset
Features
Durable, Braided Cable, Interchangeable Ear Pad, Flexible, In-Line Volume Control, Tangle-free Cable, Break Resistant Headband, Rugged, Comfortable, Plug and Play
Corded/Wireless
Corded
Microphone Technology
Uni-directional
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Application
Computer, Chromebook, Classroom, Portable Electronics, School, Smartphone, Home, Tablet, Notebook
Compatibility
Kindle Fire Switch
Earpiece Design
Over-the-head, Over-the-ear
Microphone Design
Cheek
Earpiece Controls
Volume
Platform Supported
Mac
OS Platform
iPadOS
Adjustable Headband
Yes
Sound Mode
Stereo
Connectivity Technology
Wired
Durability
Drop Proof, Chew Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.