Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Square Griddle

  • Mfr # BSG-1100

  • Zoro # G221737645


product price: $35.75
/ea

Key Features

Overall Width (In.)
11 in
Overall Length (In.)
11 in
Color
Black
Material
Aluminum
Overall Height (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSG-1100
Zoro #
G221737645
UPC #
857749002884
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
11 in
Overall Height (In.)
0.5 in

Details

Item
Square Griddle
Color
Black
Material
Aluminum

Description

The Brentwood 11" Aluminum Non-Stick Square Griddle Pan is perfect for cooking pancakes, bacon, eggs, sandwiches and more at the same time. This heavy gauge aluminum griddle features strong riveted, heat resistant handles, a brushed aluminum exterior finish, and easy to clean non-stick coating. Entirely dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.