Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Speed Blender with Plastic Jar in Red

  • Mfr # JB-220R

  • Zoro # G121739619


product price: $42.75
/ea

Key Features

Width
7.5 in
Length
7 in
Material
Plastic
Color
Red
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB-220R
Zoro #
G121739619
UPC #
181225100208
Country of Origin
China

Dimensions

Width
7.5 in
Length
7 in
Height
15 in

Details

Item
Plastic Jar Blender
Material
Plastic
Color
Red

Description

The powerful 350w Brentwood 12-Speed + Pulse Blender uses stainless steel blades to easily crush and pulverize ice. Choose between 12 speeds to blend delicious smoothies, thick shakes, hearty protein and more. Includes dishwasher safe 50oz BPA Free jar and lid. Convenient cord storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.