Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1200 Watt 5 Piece Non Stick Arepa Maker

  • Mfr # AR-137R

  • Zoro # G021739689


product price: $63.35
/ea

Key Features

Material
Wood
Overall Width (In.)
11 in
Color
Red
Overall Height (In.)
15 in
Overall Length (In.)
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR-137R
Zoro #
G021739689
UPC #
812330025338
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
15 in
Overall Length (In.)
13.5 in

Details

Material
Wood
Color
Red
Item
Arepa Maker

Description

This 5 piece Arepa maker by Brentwood produces perfectly round and toasty arepas on non stick, easy to clean plates. Features a pre-heat light indicator and convenient power cord storage. Use heat adjustment to get results from soft to crispy. Use this Arepa grill to make mini pancakes, cornbread, eggs, and more. Upright storing capabilities saves you cabinet space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.