Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1300W 4 Slice Toaster in Black and Silver

  • Mfr # TS-284

  • Zoro # G321740033


product price: $39.99
/ea

Key Features

Color
Black
Overall Height (In.)
7 in
Overall Width (In.)
9.5 in
Overall Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-284
Zoro #
G321740033
UPC #
181225802843
Country of Origin
China

Dimensions

Overall Height (In.)
7 in
Overall Width (In.)
9.5 in
Overall Length (In.)
6 in

Details

Color
Black
Item
4 Slice Toaster

Description

The powerful 1300w Brentwood TS-284 4-Slice Toaster saves you time when preparing food for the family. Choose between 6 shades, light to dark. Auto centering guides insure even toasting. Includes individual cancel buttons and crumb trays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.