1.5 Quart Slow Cooker in Stainless Steel with 3 Settings

  • Mfr # SC-115S

  • Zoro # G821738394


product price: $33.79
/ea

Key Features

Overall Length (In.)
9 in
Material
Stainless Steel
Overall Width (In.)
8 in
Color
Silver
Overall Height (In.)
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-115S
Zoro #
G821738394
UPC #
812330023655
Country of Origin
China

Dimensions

Overall Length (In.)
9 in
Overall Width (In.)
8 in
Overall Height (In.)
7.75 in

Details

Material
Stainless Steel
Color
Silver
Item
Slow Cooker

Description

The powerful 120w Brentwood 1.5 Quart Slow Cooker creates delicious meals while you go on with your day. Place the ingredients in the morning and have dinner by the time you get home. Serves up to 3 people. Dishwasher safe, removable glass lid and ceramic pot make serving easy and clean up a snap. Slow cook veggies, beef, or chicken into a tender and flavorful meal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.