Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Inch Flatbread and Tortilla Maker

  • Mfr # TS-127

  • Zoro # G221737256


product price: $64.95
/ea

Key Features

Overall Width (In.)
8 in
Overall Length (In.)
11.5 in
Overall Height (In.)
7 in
Color
Stainless Steel
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-127
Zoro #
G221737256
UPC #
812330022887
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
11.5 in
Overall Height (In.)
7 in

Details

Color
Stainless Steel
Item
Tortilla Maker
Material
Aluminum

Description

The Brentwood 8 Inch Flatbread and Tortilla Maker features a non-stick cooking surface for quick clean up. The control dial lets you set the heating level to exactly whet you need it to be. This unit also features convenient power/ready lights so you know the exact moment your food is ready. The cool touch handle allows you to open the lid without worrying about it being too hot to touch. The brushed stainless steel finish will be a sleek addition to your kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.